Breaker, Molded Case, 3P, 400A, 600VAC, 25-100kAIC, MicroLogic

Item #: 564854

Cat #: LJL36400U31X

UPC: 785901132769

to view pricing and more.
Breaker, Molded Case, 3-Pole, 400 Amp, 600 Volt AC, 25 - 100 kAIC, 80% Rated UL, 3.3S Amp, MicroLogic, Electronic Trip Unit, Fixed ST and LT Delays

Overview

Breaker, Molded Case, 3-Pole, 400 Amp, 600 Volt AC, 25 - 100 kAIC, 80% Rated UL, 3.3S Amp, MicroLogic, Electronic Trip Unit, Fixed ST and LT Delays

PowerPacT L-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT L-Frame circuit breakers are available with electronic trip units. All PowerPacT L-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT L circuit breakers are available in 3 and 4-pole unit mount, I-Line, and drawout constructions. This PowerPacT L, 400A, 3 pole, circuit breaker has an interrupting rating of 25kA at 600VAC. This circuit breaker provides MicroLogic Standard with a 3.3 trip unit and an LI function. This unit has lugs on both the line and load sides. This circuit breaker has a continuous current rating of 80%. PowerPacT L circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.

Also known as: 785901132769, LJL36400U31X

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Type: Breaker; Molded Case
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Amps: 400
Volts AC: 600
Volts DC: 250
Type: Breaker; Molded Case
Standards: California Proposition 65