This product may not be available in all locations.

Round Single-Color LED Beacon, Type: Steady/Flashing, Size: 90 mm
Item #: 56490
Cat #: 855BS-S45SL4
UPC: 662074790586
Sign In or Register to view pricing and more.
Documents & Guides
Round Single-Color LED Beacon, Type: Steady/Flashing, Size: 90 mm, 120/240 Volt AC/DC, Color: Red, Surface Mount, 855BS Series.
Overview
Round Single-Color LED Beacon, Type: Steady/Flashing, Size: 90 mm, 120/240 Volt AC/DC, Color: Red, Surface Mount, 855BS Series.
Also known as: 662074790586, 855BS-S45SL4
Specifications
| Volts DC: | 120, 240 |
| Color: | Red |
| Volts AC: | 120, 240 |
| Mounting: | Surface |
| Volts DC: | 120, 240 |
| Volts AC: | 120, 240 |
| Color: | Red |
| Mounting: | Surface |