ADH Cable Tie Mnt, 1.12"x1.12", 0.18", WH
Item #: 565034
Cat #: MB4SHA10H4
UPC: 089306024934
to view pricing and more.
Documents & Guides
Adhesive Cable Tie Mount, 1.12" x 1.12", .18" Max Tie Width, .15" Hole Dia, PA66/SR T50, White, 500/pkg
Overview
Adhesive Cable Tie Mount, 1.12" x 1.12", .18" Max Tie Width, .15" Hole Dia, PA66/SR T50, White, 500/pkg
HellermannTyton Adhesive Cable Tie Mounting Bases are used with T18 through T150 Series cable ties to provide stability when securing bundles. The mounts are installed using the adhesive backing and/or by securing two or four screws. The 4-way opening allows the cable ties to be inserted parallel or perpendicular to the wire bundles. Rubber-based adhesive allows for a permanent bond to most surfaces.
Also known as: 089306024934, MB4SHA10H4
Specifications
No Specifications Available