Single gang two-piece screw together extension outlet box

Item #: 56520

Cat #: JBP1EIW

UPC: 074983754779

to view pricing and more.
Single gang two-piece screw together extension outlet box. Box accepts Pan-Way® Screw-On Faceplates or any NEMA standard single gang faceplate. For use with Pan-Way® LD profile raceway. 4.99"L x 3.30"W x 1.00"H (126.7mm x 83.8mm x 25.4mm). Breakouts for 1/2", 3/4", or 1" diameter conduit.

Overview

Single gang two-piece screw together extension outlet box. Box accepts Pan-Way® Screw-On Faceplates or any NEMA standard single gang faceplate. For use with Pan-Way® LD profile raceway. 4.99"L x 3.30"W x 1.00"H (126.7mm x 83.8mm x 25.4mm). Breakouts for 1/2", 3/4", or 1" diameter conduit.

Single gang two-piece screw together extension outlet box. Box accepts Pan-WayScrew-On Faceplates or any NEMA standard single gang faceplate. For use with Pan-Way LD profile raceway. 4.99in L x 3.30in W x 1.00in H (126.7mm x 83.8mm x 25.4mm). Breakouts for 1/2in, 3/4in, or 1in diameter conduit, International White.

Also known as: 074983754779, JBP1EIW

Specifications

Color: Off-White
Material: PVC
Color: Off-White
Material: PVC