Cable, Motor Power, Continuous Flex, MP Series, 16 AWG, 4m

Item #: 565257

Cat #: 2090-XXTPMP-16S04

UPC: 820919892585

to view pricing and more.
Documents & Guides
Cable, Motor Power, Continuous Flex, MP Series, 16 AWG, 4 meter, Bayonet

Overview

Cable, Motor Power, Continuous Flex, MP Series, 16 AWG, 4 meter, Bayonet
Also known as: 820919892585, 2090-XXTPMP-16S04

Specifications

Length: 4 m
Gauge: 16 AWG
Mounting: Bayonet
Type: Continuous Flex, Motor Cable
Length: 4 m
Mounting: Bayonet
Gauge: 16 AWG
Type: Continuous Flex, Motor Cable