Panel Board, Main Breaker Kit, 200A, 480VAC, Bottom Feed

Item #: 56529

Cat #: BKFD200B

UPC: 786687009757

to view pricing and more.
Documents & Guides
200 Amp Main Breaker Kit for PRL2A, Bottom Feed, Single or Three Phase, Breaker Type: FD, 35 kAIC, 480V AC, Wire Range: # 4 - 4/0.

Overview

200 Amp Main Breaker Kit for PRL2A, Bottom Feed, Single or Three Phase, Breaker Type: FD, 35 kAIC, 480V AC, Wire Range: # 4 - 4/0.
Also known as: 786687009757, BKFD200B

Specifications

Type: Main Breaker
Amps: 200
Phase: 3, 1
Volts AC: 480, 277
Type: Main Breaker
Phase: 3, 1
Amps: 200
Volts AC: 480, 277