Pushbutton Screw Cover Type 4X, 12PBx30.5mm, SS316

Item #: 565470

Cat #: E12PBSS6

UPC: 783510849504

Sign In or Register to view pricing and more.
This stainless steel enclosure is pre-punched for easy installation of 30.5mm or 22.5mm components. This Pushbutton Screw Cover Type 4X, E12PBSS6 item measures 12PBx30.5mm with a material of SS316.

Overview

This stainless steel enclosure is pre-punched for easy installation of 30.5mm or 22.5mm components. This Pushbutton Screw Cover Type 4X, E12PBSS6 item measures 12PBx30.5mm with a material of SS316.

Punched specifically to house either 30.5-mm or 22.5-mm oil-tight pushbuttons, switches and pilot lights. Enclosures provide protection against dirt, dust, oil and water. See Mild Steel chapter for related mild steel enclosures.

Also known as: 783510849504, E12PBSS6

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Weight: 8 lb
Depth: 3 in
Width: 8.500 in
Material: Stainless Steel 316L
Finish: Brushed #4
Height: 11.750 in
IP/NEMA Rating: IP66, NEMA 4X
Depth: 3 in
Material: Stainless Steel 316L
Height: 11.750 in
Weight: 8 lb
Width: 8.500 in
Finish: Brushed #4