Standard control unit, TeSys Ultra, 0.15A to 0.6A, 3P motors, thermal magnetic protection, class 10

Item #: 565499

Cat #: LUCAX6FU

UPC: 389110364005

to view pricing and more.
Standard control unit, TeSys Ultra, 0.15A to 0.6A, 3P motors, thermal magnetic protection, class 10, coil 110-240VAC/DC

Overview

Standard control unit, TeSys Ultra, 0.15A to 0.6A, 3P motors, thermal magnetic protection, class 10, coil 110-240VAC/DC

TeSys U standard control unit to be inserted in power bases LUB12, LUB32, LUB38 to form a TeSys U starter controller, for 3-phase motor applications up to 0.09kW@400V. It provides full protection to motors with a rated current Ir 0.15-0.6A (Ir adjustable), overload tripping class 10, short circuit at 13 x Irmax, overcurrent at 14.2 x Ir, phase loss, insulation fault (protection of equipment only). To be used with a 110-240V AC / 110-220V DC voltage for the control of the starter (through the control terminals A1/A2 located in the power base). Certified when used in conjunction with a LUB power base (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).

Also known as: 389110364005, LUCAX6FU

Specifications

Phase: 3
Phase: 3