SQD FA24080AB MOLDED CASE CIRCUIT

Item #: 565598

Cat #: FA24080AB

UPC: 785901073956

to view pricing and more.
Documents & Guides
No Documents Available
SQD FA24080AB MOLDED CASE CIRCUIT BREAKER 480V 80A

Overview

SQD FA24080AB MOLDED CASE CIRCUIT BREAKER 480V 80A
Also known as: 785901073956, FA24080AB

Specifications

Volts AC: 480
Poles: 2
Amps: 80
Volts AC: 480
Amps: 80
Poles: 2