Panelboard Interior, 225A, 42 Spaces, 3PH, 4 Wire, 208Y/120VAC

Item #: 56565

Cat #: PRL1A3225X42AS

UPC: 782116063963

to view pricing and more.
Documents & Guides
Panelboard Interior, 225 Amp, 208Y/120V AC, 4-Wire, 3-Phase, 10 kAIC, 42-Space, 42-Circuit, Aluminum Bus, Breaker Type: BAB. Main Breaker/Lug Provision on the Top of the Interior. ***For use with 48" Can & Trim***

Overview

Panelboard Interior, 225 Amp, 208Y/120V AC, 4-Wire, 3-Phase, 10 kAIC, 42-Space, 42-Circuit, Aluminum Bus, Breaker Type: BAB. Main Breaker/Lug Provision on the Top of the Interior. ***For use with 48" Can & Trim***

Eaton’s assembled panelboards are designed for sequence phase connection of branch circuit devices. This allows complete flexibility of circuit arrangement (single-, two- or three-pole) to allow balance of the electrical load on each phase.

Also known as: 782116063963, PRL1A3225X42AS

Specifications

Type: Main Breaker
Spaces: 42
Phase: 3
Circuits: 42
Amps: 225
Volts AC: 120/208Y
Type: Main Breaker
Phase: 3
Amps: 225
Spaces: 42
Circuits: 42
Volts AC: 120/208Y