Fuse, 3A, 600VAC, Non-Time Delay, Pin Indication, 200kAIC

Item #: 565710

Cat #: MIS-3

UPC: 051712624053

to view pricing and more.
Documents & Guides
Fuse, 3 Amp, 600 Volt AC, Non-Time Delay, Pin Indication, 200 kAIC

Overview

Fuse, 3 Amp, 600 Volt AC, Non-Time Delay, Pin Indication, 200 kAIC
Also known as: 051712624053, MIS-3

Specifications

Amps: 3
Interrupt Rating DC: 200
Interrupt Rating AC: 200 kA
Amps: 3
Interrupt Rating AC: 200 kA
Interrupt Rating DC: 200