This product may not be available in all locations.
Drive, Adjustable Frequency, 5.0A, 2.2KW, 3.0HP, 480VAC
Item #:
56577
Cat #:
20AD5P0A0AYNNNC0
UPC:
820919204579
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Drive, PowerFlex 70, Adjustable Frequency, 5.0 Amp, 2.2 Kilowatt, 3.0 Horse Power, 480 Volt AC, No Filter
Overview
Drive, PowerFlex 70, Adjustable Frequency, 5.0 Amp, 2.2 Kilowatt, 3.0 Horse Power, 480 Volt AC, No Filter
PowerFlex® 70 drives are designed to worldwide standards providing out-of-the-box performance around the globe. The PowerFlex 70 drive can be used with a full featured LCD human interface module (HIM) that provides multilingual text for startup, metering, programming, and troubleshooting. The PowerFlex 70 can be programmed for either volts per Hertz, sensorless vector, or vector control with FORCE Technology to cover a wide range of applications from fans to extruders.
Also known as: 820919204579, 20AD5P0A0AYNNNC0
Specifications
Phase: | 3 |
Volts AC: | 480 |
Amps: | 5 |
Type: | AC, Drive |
Horsepower: | 3 |
Phase: | 3 |
Amps: | 5 |
Horsepower: | 3 |
Volts AC: | 480 |
Type: | AC, Drive |
Customer Reviews
No reviews for this product
(0)