SQD HDL26050AA MOLDED CASE CIRCUIT

Item #: 565808

Cat #: HDL26050AA

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
SQD HDL26050AA MOLDED CASE CIRCUIT BREAKER 600V 50A

Overview

SQD HDL26050AA MOLDED CASE CIRCUIT BREAKER 600V 50A
Also known as: HDL26050AA

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Volts AC: 600
Amps: 50
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Poles: 2
Amps: 50
Interrupt Rating AC: 14 kA
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA