std. sngl gang 3 port faceplate - WH
Item #: 565879
Cat #: FPTRIPLE-W
UPC: 089306175810
to view pricing and more.
HellermannTyton standard faceplates are easily configured, allowing for additions, deletions or changes to connections. This smooth finish, flush mount faceplate enables quick and easy installations. Offered in single gang and dual gang styles, HellermannTyton standard faceplates are offered in 1, 2, 3, 4, 6 and 12 port configurations. HellermannTytonG+ç+ûs line of adhesive labels can be used for identification. All faceplates come with color-matched mounting screws.
Overview
HellermannTyton standard faceplates are easily configured, allowing for additions, deletions or changes to connections. This smooth finish, flush mount faceplate enables quick and easy installations. Offered in single gang and dual gang styles, HellermannTyton standard faceplates are offered in 1, 2, 3, 4, 6 and 12 port configurations. HellermannTytonG+ç+ûs line of adhesive labels can be used for identification. All faceplates come with color-matched mounting screws.
HellermannTyton standard faceplates are easily configured, allowing for additions, deletions or changes to connections. This smooth finish, flush mount faceplate enables quick and easy installations. Offered in single gang and dual gang styles, HellermannTyton standard faceplates are offered in 1, 2, 3, 4, 6 and 12 port configurations. HellermannTyton’s line of adhesive labels can be used for identification. All faceplates come with color-matched mounting screws.
Also known as: 089306175810, FPTRIPLE-W
Specifications
No Specifications Available