SQD HJL36100U43XAASA MOLDED CASE

Item #: 565925

Cat #: HJL36100U43XAASA

UPC:

to view pricing and more.
SQD HJL36100U43XAASA MOLDED CASE CIRCUIT BREAKER 600V 100A

Overview

SQD HJL36100U43XAASA MOLDED CASE CIRCUIT BREAKER 600V 100A
Also known as: HJL36100U43XAASA

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 18 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 18 kA
Poles: 3
Amps: 100
Standards: California Proposition 65
Interrupt Rating AC: 25 kA