MP Meter Pak, meter center, flange kit, 2 or 4 position meter centers, 125 A

Item #: 565948

Cat #: MPSF14

UPC: 785901002284

to view pricing and more.
MP Meter Pak, meter center, flange kit, 2 or 4 position meter centers, 125 A

Overview

MP Meter Pak, meter center, flange kit, 2 or 4 position meter centers, 125 A

MP Meter Pak meter centers offer a wide range of multimetering applications. MP meter centers have UL Listed indoor rainproof NEMA Type 3R construction which meets EUSERC standards. The 9 inch meter center spacing allows for more sockets per device. This creates lighter and more compact branch enclosures. Four meter socket configurations available with options such as ring or ringless, 4 and 5 jaw, horn or lever, and jaw release. This MP meter center accessory is a semi flush flange kit for 125 A 3 and 4 position meter centers. Used with MP33125, MP44125, MPH33125, MPH44125, MPR33125 or MPR44125.

Also known as: 785901002284, MPSF14

Specifications

Standards: California Proposition 65
Standards: California Proposition 65