2A, 240V, 10 kAIC, K-Curve, UL 489 CB

Item #: 565972

Cat #: S201U-K2

UPC: 662019169477

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 2 Amps, 240V AC. K - Curve. 10 kAIC. S200 Series. Branch Circuit Protection. UL 489, CSA C 22.2.

Overview

Miniature Circuit Breaker, 2 Amps, 240V AC. K - Curve. 10 kAIC. S200 Series. Branch Circuit Protection. UL 489, CSA C 22.2.
Also known as: 662019169477, S201U-K2

Specifications

Mounting: DIN Rail
Poles: 1
Amps: 2
Volts AC: 240
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Mounting: DIN Rail
Amps: 2
Type: Trip Curve K
Poles: 1
Volts AC: 240
Interrupt Rating AC: 10 kA