Brady Steel Padlock, 2.0 In Kd Red 6/pac

Item #: 566145

Cat #: 51290

UPC: 754473512903

to view pricing and more.
Documents & Guides
Brady Steel Padlocks Are Made From Reinforced Laminated Steel To Withstand Severe Physical Abuse And Come With A Hardened Steel Shackle Making Them Extremely Difficult To Cut. Body Plates Are Individually Coated For Superior Rust Protection. 5-pin Cylin

Overview

Brady Steel Padlocks Are Made From Reinforced Laminated Steel To Withstand Severe Physical Abuse And Come With A Hardened Steel Shackle Making Them Extremely Difficult To Cut. Body Plates Are Individually Coated For Superior Rust Protection. 5-pin Cylin

Laminated steel padlocks with 2 in. clearance hardened steel shackles from Brady® withstand severe physical abuse.

Also known as: 754473512903, 51290

Specifications

Color: Red
Type: Padlock
Material: Steel
Standards: California Proposition 65
Color: Red
Material: Steel
Type: Padlock
Standards: California Proposition 65