Window Kit - Fixed, Fits 400x4

Item #: 56619

Cat #: CWF4045LG

UPC: 783510156893

to view pricing and more.
HOF CWF4045LG WINDOW KIT - FI

Overview

HOF CWF4045LG WINDOW KIT - FI

Concept fixed window kit can be used as a viewing window on larger standard nVent HOFFMAN enclosure doors. Pre-assembled kit is secured to front opening of enclosure by mounting screws.

Also known as: 783510156893, CWF4045LG

Features & Benefits

  • Aesthetic die-cast aluminum frame
  • 0.188-in. (5-mm) thick, clear polycarbonate window
  • Furnished window frame caps conceal mounting screws

Specifications

IP/NEMA Rating: IP66
Color: Light Gray
Material: Aluminum
Finish: Powder Coated
Weight: 5.900 lb
IP/NEMA Rating: IP66
Material: Aluminum
Weight: 5.900 lb
Color: Light Gray
Finish: Powder Coated