REXEL logo

1-1/2 IN GNDG INSUL BSHG W/LUG

Item #: 566235
Cat #: IBC-150LS-20BC
UPC: 783126306620
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Conduit Hardware, Bushings, Insulating, Trade Size: 1 1/2 Inch, Material: Malleable Iron, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, With Bronze Lug, Outside Diameter: 2 5/16 Inch, Width: 11/16 Inch, Grounding Wire Size Minimum: 14 AWG

Overview

Conduit Hardware, Bushings, Insulating, Trade Size: 1 1/2 Inch, Material: Malleable Iron, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, With Bronze Lug, Outside Diameter: 2 5/16 Inch, Width: 11/16 Inch, Grounding Wire Size Minimum: 14 AWG
Also known as: 783126306620, IBC-150LS-20BC

Specifications

Customer Reviews

No reviews for this product
(0)