This product may not be available in all locations.
2
more

Meter Stack, 125A, Residential, 3 Socket, 3-Phase in, 1-Phase Out
Item #: 56625
Cat #: 1MM312RRLB
UPC: 786849052225
to view pricing and more.
Documents & Guides
Residential Meter Stack Module, 4 Jaw, Horn Bypass, Ring Style Meter Socket Covers, 1-Phase In, 1-Phase Out, 3 Meter Sockets, 120/240V, 125 Amp Socket Rating, 800 Amp Bus Rating, Aluminum Bus, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Overview
Residential Meter Stack Module, 4 Jaw, Horn Bypass, Ring Style Meter Socket Covers, 1-Phase In, 1-Phase Out, 3 Meter Sockets, 120/240V, 125 Amp Socket Rating, 800 Amp Bus Rating, Aluminum Bus, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 786849052225, 1MM312RRLB
Specifications
| Amps: | 125, 800 |
| Sockets: | 3 |
| Mounting: | Surface |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Jaws: | 4 |
| IP/NEMA Rating: | NEMA 3R |
| Amps: | 125, 800 |
| Mounting: | Surface |
| Volts AC: | 120/240 |
| IP/NEMA Rating: | NEMA 3R |
| Sockets: | 3 |
| Phase: | 1 |
| Jaws: | 4 |