SELECTONE 24VDC

Item #: 566261

Cat #: 304X-024

UPC: 782979208365

to view pricing and more.
FS 304X-024 SELECTONE 24VDC EXPLOSION PROOF

Overview

FS 304X-024 SELECTONE 24VDC EXPLOSION PROOF
Also known as: 782979208365, 304X-024

Specifications

Type: Hazardous Location
Material: Die Cast Aluminum
Volts DC: 24
Mounting: Surface
Color: Gray
Type: Hazardous Location
Volts DC: 24
Color: Gray
Material: Die Cast Aluminum
Mounting: Surface