This product has been discontinued.
This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 3-Pole, WMZT Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. D Curve, 10 - 20X In Current Rating. UL 489. Has Been Replaced by Eaton FAZ-D30/3-NA
Overview
30 Amp, 3-Pole, WMZT Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. D Curve, 10 - 20X In Current Rating. UL 489. Has Been Replaced by Eaton FAZ-D30/3-NA
Also known as: WMZT3D30
Specifications
Poles: | 3 |
Volts DC: | 48 |
Volts AC: | 277, 480Y |
Mounting: | DIN Rail |
Amps: | 30 |
Type: | Trip Curve D |
Interrupt Rating AC: | 10 kA |
Poles: | 3 |
Volts AC: | 277, 480Y |
Amps: | 30 |
Interrupt Rating AC: | 10 kA |
Volts DC: | 48 |
Mounting: | DIN Rail |
Type: | Trip Curve D |
Customer Reviews
No reviews for this product
(0)