Contactor, Safety, 100S, 9A, 24VDC, Coil, 4NO, 3NO, 1NC Contacts,

Item #: 566310

Cat #: 100S-C09EJ431C

UPC: 885630531458

to view pricing and more.
Contactor, Safety, 100S, 9 Amp, 24 Volt DC, Electronic Coil, 4 Normally Open, 3 Normally Open, 1 Normally Closed Contacts, *** Rockwell Automation Preferred Product ***

Overview

Contactor, Safety, 100S, 9 Amp, 24 Volt DC, Electronic Coil, 4 Normally Open, 3 Normally Open, 1 Normally Closed Contacts, *** Rockwell Automation Preferred Product ***

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C09EJ431C from Rockwell Automation® is a 9 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC safety contactor with four poles. It has three normally open and one normally closed contacts. And it has a lined side coil termination and standard contact.

Also known as: 885630531458, 100S-C09EJ431C

Specifications

Volts DC Control: 24
Type: Safety, Contactor
Poles: 8
Amps: 9
Standards: Build America Buy America Compliant
Special Program: Rockwell Automation Preferred Product
Volts DC Control: 24
Poles: 8
Standards: Build America Buy America Compliant
Type: Safety, Contactor
Amps: 9
Special Program: Rockwell Automation Preferred Product