AREA LIGHT 104W FULLCUTOFF COOL 120V

Item #: 566366

Cat #: ALEDFC104/PCT

UPC: 019813044521

Sign In or Register to view pricing and more.
Documents & Guides
Area Lights 14309 Lumens Aled 104W Full Cutoff 5000K Pole Mount Twistlock Photocell Bronze

Overview

Area Lights 14309 Lumens Aled 104W Full Cutoff 5000K Pole Mount Twistlock Photocell Bronze
Also known as: 019813044521, ALEDFC104/PCT

Specifications

Color Rendering Index (CRI): 71
Wattage: 104
Color: Bronze
Color Rendering Index (CRI): 71
Color: Bronze
Wattage: 104