RAC 5620-0 1G WP CLUSTER COVE

Item #: 566375

Cat #: 5620-0

UPC: 050169562000

to view pricing and more.
Rectangular Weatherproof Combination Cover for 75-150W Par 38 Lamps, Includes 1 Lampholder, Gasket, and Hardware, Gray

Overview

Rectangular Weatherproof Combination Cover for 75-150W Par 38 Lamps, Includes 1 Lampholder, Gasket, and Hardware, Gray
Also known as: 050169562000, 5620-0

Features & Benefits

  • Rugged die cast constructions
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Locking swivel knuckle assures positive lamp positioning and provides pin-point directional aiming
  • Includes gasket and mounting hardware
  • Multi-lingual instructions in each package
  • No Need to purchase separate components
  • Premium powder coat finish provides maximum weather ability and scratch resistance
  • Rugged die cast construction
  • Extra long wire leads

Specifications

Color: Gray
Gangs: 1
Finish: Powder Coated
Material: Aluminum Die Cast
Number of Threaded Outlets: 1
Color: Gray
Finish: Powder Coated
Number of Threaded Outlets: 1
Gangs: 1
Material: Aluminum Die Cast