Wireway, Type 1, Straight Section, 4" x 4" x 10', Steel, Gray

Item #: 5664

Cat #: F44T1120GVPWK

UPC: 783510360993

Sign In or Register to view pricing and more.
Wireway, Type 1, Straight Section, Knockouts, 4 Inch x 4 Inch x 10 Foot, Steel, Painted Gray, Flat Cover, Lay-In

Overview

Wireway, Type 1, Straight Section, Knockouts, 4 Inch x 4 Inch x 10 Foot, Steel, Painted Gray, Flat Cover, Lay-In

Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.

Also known as: 783510360993, F44T1120GVPWK, Gutter Box

Features & Benefits

  • Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
  • Sections are completely open on one side so wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Flat cover design allows for mounting flush with walls or ceilings
  • Keyhole screw slots on flat covers provide easy access
  • Sections are available in lengths from 12 inch to 120 inch, with or without knockouts

Specifications

Length: 120 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Number of Knockouts: 80
Knockouts: Yes
Length: 120 in
Color: Gray
Height: 4 in
Number of Knockouts: 80
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Knockouts: Yes