Miniature Incandescent Lamp, T1.75, 1W, 28V, Flange Base

Item #: 566401

Cat #: 327-GEM

UPC:

to view pricing and more.
Documents & Guides
Miniature Incandescent Lamp, T1.75, 1 Watt, 28 Volt, P13.5s Flange Base

Overview

Miniature Incandescent Lamp, T1.75, 1 Watt, 28 Volt, P13.5s Flange Base
Also known as: 327-GEM

Specifications

Wattage: 1
Color: Clear
Volts AC: 28
Shape: T1-3/4 (Tubular)
Type: Miniature, Indicator
Wattage: 1
Volts AC: 28
Type: Miniature, Indicator
Color: Clear
Shape: T1-3/4 (Tubular)