Laser, Self-Lam Label, Polyester, 1.00"

Item #: 566426

Cat #: S100X225YEJ

UPC: 074983088102

to view pricing and more.
Documents & Guides
The laser/ink jet self-laminating adhesive label is made of polyester and is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 8 labels per row and 32 labels per sheet. The label has a gray colored print-on area 0.75" (19.1 mm) high for Category 6 FTP

Overview

The laser/ink jet self-laminating adhesive label is made of polyester and is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 8 labels per row and 32 labels per sheet. The label has a gray colored print-on area 0.75" (19.1 mm) high for Category 6 FTP
Also known as: 074983088102, S100X225YEJ

Specifications

Material: Polyester
Type: Label
Color: Gray
Material: Polyester
Color: Gray
Type: Label