Marine Cable, Type MC-HL, 500/3, Aluminum Sheath, 600/1000V

Item #: 566428

Cat #: 571-31-3244

UPC:

to view pricing and more.
Documents & Guides
X-Olene® Marine Cable, Type MC-HL, 500 kcmil, 3 Conductor, Aluminum Sheath, 600/1000V, For Cable Tray Use, Sunlight Resistant, For Direct Burial

Overview

X-Olene® Marine Cable, Type MC-HL, 500 kcmil, 3 Conductor, Aluminum Sheath, 600/1000V, For Cable Tray Use, Sunlight Resistant, For Direct Burial

X-Olene® is Okonite's trade name for its chemically cross-linked polyethylene, with high dielectric strength.

Also known as: 571-31-3244

Features & Benefits

  • C-L-X cables are quality control inspected to meet or exceed applicable UL standards
  • Lower installed system cost than conduit or EMT systems
  • UL 1309 (CWCMC) listed & UL classified in accord with IEEE 1580 as Marine Shipboard Cable rated 600/1000 volts
  • UL Listed as Type MC-HL cable per E38916
  • Impervious, continuous metallic sheath excludes moisture, gases and liquids
  • Complete pre-packaged, factory-tested wiring system; color coded
  • UL Listed for cable tray use, direct burial and sunlight resistant
  • Passes the IEEE 383-1974 and IEEE 1202 vertical tray flame tests
  • Passes the 210,000 BTU ICEA T-29-520 Vertical Tray Flame Test
  • 90°C continuous operating temperature in all types of installations

Specifications

Conductors: 3
Color: Black
Volts AC: 600
Gauge: 500 kcmil
Conductors: 3
Volts AC: 600
Color: Black
Gauge: 500 kcmil