Spacial CRNG 2 plain door w/o mount.plate. H1000xW1000xD300 IP55 IK10 RAL7035

Item #: 566431

Cat #: NSYCRNG1010300D

UPC: 606480298182

to view pricing and more.
Spacial CRNG 2 plain door w/o mount.plate. H1000xW1000xD300 IP55 IK10 RAL7035

Overview

Spacial CRNG 2 plain door w/o mount.plate. H1000xW1000xD300 IP55 IK10 RAL7035

Spacial CRN wall mounted steel enclosure with plain door. 1000 x 1000 x 300 mm. Compact enclosure wall mounting without mounting plate. Reversible (120°) glazed door type. Sides made from a single folded section. Back welded with double profile forming a protected sealed area. 3 mm double-bar lock. Body and door made in steel with security glass. Surface finish in epoxy polyester powder. Grey (RAL 7035). Degree of protection IP66 and IK08.

Also known as: 606480298182, NSYCRNG1010300D

Specifications

No Specifications Available