Metal Halide Lamp, BT56, 1000W, Clear

Item #: 566481

Cat #: MH1000/U

UPC: 031293491992

Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, 1000 Watt, Bulb: BT56 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 110000, CRI: 70, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M47, Fixture Rating: Enclosed, Operating Position: Universal

Overview

Metal Halide Lamp, 1000 Watt, Bulb: BT56 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 110000, CRI: 70, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M47, Fixture Rating: Enclosed, Operating Position: Universal
Also known as: 031293491992, MH1000/U

Specifications

ANSI Code: M47
Shape: BT56 (Blown Tubular)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 70
Base: Mogul Screw (E39)
Lumens: 110000
Wattage: 1000
Light Technology: HID
ANSI Code: M47
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Wattage: 1000
Shape: BT56 (Blown Tubular)
Color Rendering Index (CRI): 70
Lumens: 110000
Light Technology: HID