Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 566545

Cat #: EHD2100V

UPC: 786679052853

Sign In or Register to view pricing and more.
Series C NEMA F-frame Molded Case Circuit Breaker, Type Ehd, Cable In/cable Out,2-pole, 100 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, 50 Degree C Calibration

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Ehd, Cable In/cable Out,2-pole, 100 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, 50 Degree C Calibration
Also known as: 786679052853, EHD2100V

Specifications

Mounting: Panel
Volts DC: 250
Volts AC: 480
Poles: 2
Amps: 100
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts AC: 480
Amps: 100
Volts DC: 250
Poles: 2
Interrupt Rating AC: 14 kA