Selector Switch, 3-Position, 30mm, Knob, Maintained, NEMA 4/13

Item #: 56659
Cat #: 800T-J2A
UPC: 781180634055
Sign In or Register to view pricing and more.
Selector Switch, 3 Position, 30mm, Knob, Black with White Insert, KB7 Cam, 1 Normally Open, 1 Normally Closed, Contact Blocks, NEMA 4/13

Overview

Selector Switch, 3 Position, 30mm, Knob, Black with White Insert, KB7 Cam, 1 Normally Open, 1 Normally Closed, Contact Blocks, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-J2A from Rockwell Automation® is a three-position, 30 mm selector switch with a white insert. It is standard knob maintained. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180634055, 800T-J2A

Specifications

Type: Knob, 3-Position, Selector Switch
Size: 30 mm
Color: Black/White
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Type: Knob, 3-Position, Selector Switch
Color: Black/White
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)