Heavy-Duty Free-Stand Disconnect Enclosure, 72.12" x 100.75" x 18.12"

Item #: 566601

Cat #: A72XM3EQ18FTCG

UPC: 783510257149

to view pricing and more.
Heavy-Duty Free-Stand Disconnect Enclosure, NEMA 12, 72.12 x 100.75 x 18.12 Inch, Steel

Overview

Heavy-Duty Free-Stand Disconnect Enclosure, NEMA 12, 72.12 x 100.75 x 18.12 Inch, Steel

Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications.

Also known as: 783510257149, A72XM3EQ18FTCG

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Height: 72.120 in
Depth: 18.120 in
Finish: Powder Coated
Width: 100.750 in
IP/NEMA Rating: IP55, NEMA 12
Height: 72.120 in
Finish: Powder Coated
Material: Steel
Depth: 18.120 in
Width: 100.750 in