Wetguard Locking Connector

Item #: 566611
Cat #: 27W09
UPC: 078477967966
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp 120/208 Volt, 3PY, Non-NEMA, Locking Connector, Industrial Grade, Non-Grounding, Wetguard, Yellow

Overview

20 Amp 120/208 Volt, 3PY, Non-NEMA, Locking Connector, Industrial Grade, Non-Grounding, Wetguard, Yellow
20 Amp 120/208 Volt, 3PY, Non-NEMA, Locking Connector, Industrial Grade, Non-Grounding, Wetguard, Yellow
Also known as: 078477967966, 27W09

Specifications

Phase: 3
Mounting: Cable
Type: Locking Connector
NEMA Configuration: Non-Nema, WD-6
Amps: 20
Material: Thermoplastic Vulcanizate (TPV)
Color: Yellow
Phase: 3
Type: Locking Connector
Amps: 20
Color: Yellow
Mounting: Cable
NEMA Configuration: Non-Nema, WD-6
Material: Thermoplastic Vulcanizate (TPV)

Customer Reviews

No reviews for this product
(0)