Indicator Light, Color Cap, Green, Push to Test, 30mm, Plastic

Item #: 56663
Cat #: 800T-N41
UPC: 662073574613
Sign In or Register to view pricing and more.
Documents & Guides
Indicator Light, Color Cap, Push to Test, Green, 30 mm, Plastic

Overview

Indicator Light, Color Cap, Push to Test, Green, 30 mm, Plastic
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-N41 from Rockwell Automation® is an 800T accessory. It is a green pilot light cap. It is a replacement part. And it is push-to-test. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073574613, 800T-N41

Specifications

Type: Indicator Light, Push to Test, Color Cap
Color: Green
Size: 30 mm
Material: Plastic
Family / Style: 800T
Type: Indicator Light, Push to Test, Color Cap
Size: 30 mm
Family / Style: 800T
Color: Green
Material: Plastic

Customer Reviews

No reviews for this product
(0)