Transformer, Dry Type, 50KVA, 240 x 480 - 120/240, NEMA 2

Item #: 566671

Cat #: 9T83C2573

UPC: 783173167458

to view pricing and more.
Documents & Guides
Transformer, Dry Type, 50 kVA, 240 x 480 - 120/240, NEMA 2

Overview

Transformer, Dry Type, 50 kVA, 240 x 480 - 120/240, NEMA 2
Also known as: 783173167458, 9T83C2573

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 50kVA
Primary Voltage: 240x480
Secondary Voltage: 120/240
Phase: 1
Volt Amps: 50kVA
Secondary Voltage: 120/240
Type: Dry Type Transformer
Primary Voltage: 240x480