1-1/2 IN STR STRAIN RLF CONN

Item #: 566682

Cat #: SR-15018

UPC: 783126508451

to view pricing and more.
Documents & Guides
OZ-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1-1/2 IN, Conductor Range: 1.6 - 1.8 IN, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 DEG C, Connection: MNPT, 1.56 IN Throat Inside Diameter, 5/8 IN Thread Length, Dime

Overview

OZ-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1-1/2 IN, Conductor Range: 1.6 - 1.8 IN, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 DEG C, Connection: MNPT, 1.56 IN Throat Inside Diameter, 5/8 IN Thread Length, Dime
Also known as: 783126508451, SR-15018

Specifications

No Specifications Available