13W LED PAR38 Bulb
Item #:
566737
Cat #:
13PAR38/END/F25-2700-DIM-AF-6/1
UPC:
046677426323
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Lamp, 13W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 830, CRI: 80, Color Temperature: 2700K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. *Philips Part # 426320 AIRFLUX 50W Equivalent.
Overview
LED Lamp, 13W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 830, CRI: 80, Color Temperature: 2700K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. *Philips Part # 426320 AIRFLUX 50W Equivalent.
Also known as: 046677426323, 13PAR38/END/F25-2700-DIM-AF-6/1
Specifications
Base: | Medium Screw (E26) |
Lumens: | 830 |
Wattage: | 13 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Shape: | PAR38 (Sealed Beam) |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Angle: | 25° |
Base: | Medium Screw (E26) |
Wattage: | 13 |
Color Rendering Index (CRI): | 80 |
Color Temperature: | 2700 (Warm White) |
Angle: | 25° |
Lumens: | 830 |
Volts AC: | 120 |
Shape: | PAR38 (Sealed Beam) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)