Cable, Pre-Wired, 20 Conductor, 22 AWG, 1.4m, (4.592')

Item #: 56675

Cat #: 1492-CABLE014X

UPC: 611320411836

Sign In or Register to view pricing and more.
Documents & Guides
Pre-Wired Cable, for Standard 1756 16-Point I/O Modules, 20 Conductor, 22 Awg, with1756-TBNH Connector, and 20-Pin IFM Connector, 1.4 meter, (4.592 Foot)

Overview

Pre-Wired Cable, for Standard 1756 16-Point I/O Modules, 20 Conductor, 22 Awg, with1756-TBNH Connector, and 20-Pin IFM Connector, 1.4 meter, (4.592 Foot)
Also known as: 611320411836, 1492-CABLE014X

Specifications

Conductors: 20
Family / Style: 1492
Type: Pre-Wired Cable
Gauge: 22 AWG
Length: 1.400 m
Conductors: 20
Type: Pre-Wired Cable
Length: 1.400 m
Family / Style: 1492
Gauge: 22 AWG