STARTER

Item #: 566783

Cat #: CR306C104

UPC: 783166357187

to view pricing and more.
Documents & Guides
NEMA power devices. Fast track now starters. Enclosure starters. Starter. C1047187

Overview

NEMA power devices. Fast track now starters. Enclosure starters. Starter. C1047187
Also known as: 783166357187, CR306C104

Specifications

Phase: 3
Poles: 3
Size: 1
Mounting: Surface
IP/NEMA Rating: NEMA 1
Type: Motor Starter
Family / Style: CR306
Amps: 27
Volts AC: 600
Volts AC Control: 480
Phase: 3
Size: 1
IP/NEMA Rating: NEMA 1
Family / Style: CR306
Volts AC: 600
Poles: 3
Mounting: Surface
Type: Motor Starter
Amps: 27
Volts AC Control: 480