This product may not be available in all locations.

Cable, Pre-Wired, 20 Conductor, 22 AWG, 1.1m, (3.608 ')
Item #: 56694
Cat #: 1492-CABLE011X
UPC: 611320411805
Sign In or Register to view pricing and more.
Documents & Guides
Pre-Wired Cable, for Standard 1756 16-Point I/O Modules, 20 Conductor, 22 Awg, with1756-TBNH Connector, and 20-Pin IFM Connector, 1.1 meter, (3.608 Foot)
Overview
Pre-Wired Cable, for Standard 1756 16-Point I/O Modules, 20 Conductor, 22 Awg, with1756-TBNH Connector, and 20-Pin IFM Connector, 1.1 meter, (3.608 Foot)
Also known as: 611320411805, 1492-CABLE011X
Specifications
| Mounting: | Panel |
| Color: | Red, Blue, Green, Orange, Black, White, Yellow |
| Size: | 30 mm |
| Type: | Operator Only, Pushbutton |
| Family / Style: | 1492 |
| Material: | Plastic |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Mounting: | Panel |
| Size: | 30 mm |
| Family / Style: | 1492 |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Color: | Red, Blue, Green, Orange, Black, White, Yellow |
| Type: | Operator Only, Pushbutton |
| Material: | Plastic |