
to view pricing and more.
Documents & Guides
4 SQUARE BOX 1 1/2 D FOR CONDUIT
Overview
4 SQUARE BOX 1 1/2 D FOR CONDUIT
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4 IN steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications.
Also known as: 786189104042, TP404
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 22 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 22 in³ |
| Mounting: | Screw On, Nail On |
| Depth: | 1 1/2 in |