UL 489 WMZT DIN Rail Miniature Circuit Breaker

Item #: 566979

Cat #: WMZT1C08

UPC: 786685256054

Sign In or Register to view pricing and more.
UL 489 WMZT DIN Rail Miniature Circuit Breaker, 10 kAIC at 480/277V, Single-pole, C Curve, 8A, Standard box terminals

Overview

UL 489 WMZT DIN Rail Miniature Circuit Breaker, 10 kAIC at 480/277V, Single-pole, C Curve, 8A, Standard box terminals
Also known as: 786685256054, WMZT1C08

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 8
Type: Trip Curve C
Volts DC: 48
Mounting: DIN Rail
Amps: 8
Volts AC: 277
Poles: 1
Type: Trip Curve C