to view pricing and more.
Documents & Guides
No Documents Available
EPCO, GFFW Series Light Fixture, GFFW Series, High-Efficacy,Energy-Efficient,Highly Desirable, Style: Indoor/Outdoor, Voltage Rating: 120 to 277 VAC, Frequency Rating: 60 HZ, Lamp Included: No, Lamp Type: Fluorescent, Number Of Lamps: 6, Ballast Type: High Output, Reflector Type: Specular, Material: Stainless Steel (Latch), Color: Silver, Mounting: Chain/Cable Mount, Length: 4 FT, Width: 14.6 IN, Height: 6.125 IN, Compatibility: T5 Lamps
Overview
EPCO, GFFW Series Light Fixture, GFFW Series, High-Efficacy,Energy-Efficient,Highly Desirable, Style: Indoor/Outdoor, Voltage Rating: 120 to 277 VAC, Frequency Rating: 60 HZ, Lamp Included: No, Lamp Type: Fluorescent, Number Of Lamps: 6, Ballast Type: High Output, Reflector Type: Specular, Material: Stainless Steel (Latch), Color: Silver, Mounting: Chain/Cable Mount, Length: 4 FT, Width: 14.6 IN, Height: 6.125 IN, Compatibility: T5 Lamps
Also known as: 780321500334, W4L6-T5-LNV
Specifications
No Specifications Available