Thermo-Anemometer, Datalogger

Item #: 566995

Cat #: SDL350

UPC: 793950433515

to view pricing and more.
Documents & Guides
Thermo-Anemometer, Datalogger, Air Velocity Range: 0.5 to 45 MPH, Temperature Range: 32 to 122°F ; 0 to 50°C, Type K Temperature Range: -148 to 2372°F ; -100 to 1300°C, Type J Temperature Range: -148 to 2192°F ; -100 to 1200°C. Complete with Six AA Batteries, SD Card, Telescoping Probe with Cable, and Hard Carrying Case.

Overview

Thermo-Anemometer, Datalogger, Air Velocity Range: 0.5 to 45 MPH, Temperature Range: 32 to 122°F ; 0 to 50°C, Type K Temperature Range: -148 to 2372°F ; -100 to 1300°C, Type J Temperature Range: -148 to 2192°F ; -100 to 1200°C. Complete with Six AA Batteries, SD Card, Telescoping Probe with Cable, and Hard Carrying Case.
Also known as: 793950433515, SDL350

Specifications

Type: Thermo-Anemometer
Range: -100 - 1200 C, -148 - 2192 F , -148 - 2372 F , 32 - 122 F , 0 - 50 C, 0.500 - 45 MPH
Type: Thermo-Anemometer
Range: -100 - 1200 C, -148 - 2192 F , -148 - 2372 F , 32 - 122 F , 0 - 50 C, 0.500 - 45 MPH