This product has been discontinued.

Slide Dimmer, Decorator, 600W, Single-Pole, Diva, Brown
Item #: 5670
Cat #: DV-600P-BR
UPC: 027557688154
to view pricing and more.
Documents & Guides
Diva Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Brown
Overview
Diva Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Brown
Diva Dimmer - Gloss Finish, Incandescent/Halogen, Single-pole, 120V/600W in brown
Also known as: 027557688154, DV-600P-BR
Specifications
| Color: | Brown |
| Wattage: | 600 |
| Volts AC: | 120 |
| Mounting: | Surface |
| Poles: | 1 |
| Family / Style: | Diva |
| Dimmable: | Yes |
| Light Technology: | Halogen, Incandescent |
| Color: | Brown |
| Volts AC: | 120 |
| Poles: | 1 |
| Dimmable: | Yes |
| Wattage: | 600 |
| Mounting: | Surface |
| Family / Style: | Diva |
| Light Technology: | Halogen, Incandescent |