SQD QO340GFI MINIATURE CIRCUIT

Item #: 567011

Cat #: QO340GFI

UPC: 785901979043

to view pricing and more.

Overview

SQD QO340GFI MINIATURE CIRCUIT BREAKER 120/240V 40A
Also known as: 785901979043, QO340GFI

Specifications

Poles: 3
Family / Style: QO
Volts AC: 120/240
Amps: 40
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 40
Interrupt Rating AC: 10 kA