Operator Interface, 5.7" Grayscale, Touch Screen, Keypad, DC power

Item #: 567015

Cat #: 2711P-B6M20D8

UPC: 884951344525

to view pricing and more.
Documents & Guides
Operator Interface, PanelView Plus 6, 5.7 Inch, Grayscale, Touch Screen, Keypad, DC Power

Overview

Operator Interface, PanelView Plus 6, 5.7 Inch, Grayscale, Touch Screen, Keypad, DC Power
Also known as: 884951344525, 2711P-B6M20D8

Specifications

Mounting: Panel
Volts DC: 24
Color: Gray
Size: 5.7 in
Type: Operator Interface
Mounting: Panel
Color: Gray
Type: Operator Interface
Volts DC: 24
Size: 5.7 in